missing translation for 'onlineSavingsMsg'
Learn More

UVP XX-Series UV Bench Lamp Replacement Tubes

Catalog No. UVP34003901
Change view
Click to view available options
Wavelength:
302 nm
Wattage:
15 W
For Use With (Equipment):
Model XX-15 bench lamp
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Wattage For Use With (Equipment)
UVP34003901 302 nm 15 W Model XX-15 bench lamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP34003901 Supplier UVP Supplier No. 34003901
Only null left

UVP™ XX-Series UV Bench Lamp Replacement Tubes are interchangeable UV tubes available in shortwave, longwave and mid-range wavelengths.

The tubes in lamp fixtures are interchangeable for applications that require different wavelengths.

  • Order tubes of the same wattage as the lamp
  • Tubes available in 254nm, 302nm and 365nm
  • Shortwave UV is appropriate for sterilization and sanitation
  • Longwave/Midrange UV is appropriate for fluorescence and inspection

Specifications

Wattage 15 W
Wavelength 302 nm
Description Replacement UV tube for XX-Series benchtop lamp
For Use With (Application) Fluorescence and inspection
For Use With (Equipment) Model XX-15 bench lamp
Length (English) 17.12 in.
Length (Metric) 434.84 mm
Packaging Quantity 1 Ea.
Product Type Replacement UV Tube