missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ XW300 Cut-Resistant Insulated Gloves
Description
- Dual natural rubber palm coating
- Acrylic nylon and Aramid fibers insulated seamless liner
- Rough finish
- ANSI cut level A5
- Orange with black coating
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Natural Rubber |
| Color | Hi-vis Orange |
| Cut Resistance Rating | ANSI A5 |
| Hand | Specific |
| Latex Free | No |
| Material | Polyamide |
| Product Type | Cut-resistant Gloves |
| Size | 7 |
| Gender | Unisex |
| Show More |