missing translation for 'onlineSavingsMsg'
Learn More

Sol-Guard™ XtraThin Safety Pull Button IV Infusion Set

Catalog No. 361060367
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
361060367 25 G
361060329 21 G
361060330 23 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 361060367 Supplier Sol-Guard™ Supplier No. PBNL2512

XtraThin Safety Pull-button IV Infusion Set intended for venipuncture for short-term infusion of intravenous fluids. The device is designed with spring retractable needle technology that allows needle retraction after use to prevent needle stick injury and blood exposure.

  • XtraThin-wall needle for fast flow rate and to reduce the risk of blood hemolysis
  • Large oversized arrow to easily identify the activation pull button
  • Flashback for instant and clear confirmation of proper needle placement
  • Low angled tri-bevel tip designed to improve penetration, while minimizing patient discomfort
  • Spring mechanism for split second in-vein needle retraction
  • Tactile non-slip grip to help engage the safety feature
  • 30% wider wings for improved handling during insertion and removal

Specifications

Product Type Winged Collection Set
Color Orange
Material Polyurethane
Needle Gauge 25 G
Sterility Sterile
Latex Free Yes
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.