missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sol-Guard™ XtraThin Safety Pull Button IV Infusion Set
Description
- XtraThin-wall needle for fast flow rate and to reduce the risk of blood hemolysis
- Large oversized arrow to easily identify the activation pull button
- Flashback for instant and clear confirmation of proper needle placement
- Low angled tri-bevel tip designed to improve penetration, while minimizing patient discomfort
- Spring mechanism for split second in-vein needle retraction
- Tactile non-slip grip to help engage the safety feature
- 30% wider wings for improved handling during insertion and removal
Specifications
Specifications
| Product Type | Winged Collection Set |
| Color | Green |
| Material | Polyurethane |
| Needle Gauge | 21 G |
| Sterility | Sterile |
| Latex Free | Yes |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. |