missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ XSG™ Safety Eyewear
Description
Specifications
Specifications
| Lens Coating | Anti-fog, Anti-scratch, Anti-static |
| Lens Type | H2X |
| Certifications/Compliance | ANSI Z87.1,CSA Z94.3-07 |
| Certifications/Compliance (Europe) | EN-166 |
| Lens Tint | Clear |
| Product Type | Safety Spectacles |
| Frame Color | Black |
| Weight (Metric) | 28 g |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |