Learn More
Thermo Scientific™ X4TR Refrigerated TX-1000 Centrifuge Packages

Description
Thermo Scientific X4TR Refrigerated Centrifuges with GreenCool Technology pair enhanced sustainability with high performance and versatility. The centrifuges are equipped with an easy-to-use, full-color touchscreen user interface. They make programming easy for quick results and allow easy access to track runs, rotor life, and centrifuge health. With up to 4 L capacity, they allow spinning 196 blood tubes, 40 x 50 mL conical tubes and 96 x 15 mL conical tubes. Maximum versatility is achieved with 18 available rotors to choose from and Thermo Scientific Auto-Lock Rotor Exchange to quickly change between applications.
Available for purchase individually or in convenient application-based packages.
Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters. Blood processing packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
Performance features:
- Intuitive touchscreen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
- Thermo Scientific Accumulated Centrifugal Effect (ACE) integrator function for increased reproducibility
- Thermo Scientific SMARTSpin Imbalance Detection helps optimize safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Stable cooling at lower temperatures than previous models, helping to ensure the integrity of temperature-sensitive samples with a cooler -20°C temperature setpoint
Enhanced sustainability:
- Thermo Scientific GreenCool Technology features a next-generation natural refrigerant (R290) cooling system, which reduces environmental impact with a Global Warming Potential (GWP) of 3, while not contributing to depletion of the ozone layer and is compliant with EU and US EPA F-gas regulations
- Green Mode compressor on/off feature with shut-down programming can extend compressor life and reduce energy costs
- Scheduling features promote energy savings and enable pre-programmed start-up of the centrifuge as soon as you arrive in the lab
- Thermo Scientific Fiberlite Rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
- Windshielded rotor options, including the Thermo Scientific H-Flex HS4, BioShield 1000A and HIGHPlate 6000 Rotors, enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
- Manufactured in a certified zero-waste facility using 100% renewable electricity in Osterode am Harz, Germany
Auto-Lock rotor exchange:
- Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
- Full chamber access for cleaning convenience and helps minimize risk of contamination
- Flexibility to quickly switch between applications and evolve changing laboratory needs
ClickSeal biocontainment lids:
- Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
- Audible and visual closure cues enhance safety and security
- Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors
Rotor versatility and Fiberlite carbon fiber rotors:
- Up to 18 rotor options, including Fiberlite carbon fiber rotor options, to help maximize performance and flexibility
- Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
- Carbon fiber offers ability to mold each cavity to fit disposable conical tubes, bottles, and other consumables
- Thermo Scientific TX-1000 High-Capacity Rotor has excellent application versatility with a variety of sample containers (bottles, conical bottles, conical tubes, round bottom tubes, blood tubes, microtubes, microplates, blood bags, and cell culture bags). Expand options with use of the BIOLink adapter (75007304), which opens up 17 additional adapter configurations
Safety and ergonomic features:
- Space saving design with compact dimensions to optimize work area at an ergonomic height
- Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning
Connectivity and data management:
- Event log, rotor log and chart data can be exported via easily accessible USB in CSV or PDF formats
- Programs and exported data are downloadable and shareable between units
- Optional Thermo Scientific SECURE-Spin Mode available, enables advanced and secure control features in the X Series centrifuges by supporting 21 CFR Part 11 data management compliance and traceability
- Traceable documentation supports audit trail for setting and program changes
- Compatible with Thermo Scientific Centri-Log Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader
Compliance and cleanroom ready:
- Class ISO 6 cleanroom compatible for benchtop models
- Compatible with Vaporized Hydrogen Peroxide decontamination
- General laboratory use, IVD certified, FDA listed options available
- GreenCool Technology is compliant with EU and US EPA F-gas regulations
Specifications
Specifications
| Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
| Controller Type | Microprocessor |
| Capacity | 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor |
| Max. RCF | 4,122 x g (with TX-1000 rotor) |
| Max. Speed | 4,200 rpm |
| Refrigerated | Yes |
| Drive System | Direct, Brushless Induction Low Profile |
| Green Features | GreenCool Technology, Green Mode, scheduling features, greener rotor options |
| Includes | 5/7 mL and 9/10 mL Blood Tube Adapters |
| Material | Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber |
| Show More |