missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ X80 Towels

Catalog No. 191303474
Change view
Click to view available options
Color:
Blue
Red
White
Dimensions (L x W):
13 x 12.5 in. (33 x 31.75 cm)
16.8 x 12.5 in.
16.8 x 9.1 in.
Format:
BRAG™ box
POP-UP™ box
Quarterfold
Packaging Quantity:
160 Sheets/Pk.
50 Sheets/Pk.
76 Sheets/Pk.
80 Sheets/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Format Packaging Quantity
191303474 Red 16.8 x 9.1 in. POP-UP™ box 76 Sheets/Pk.
191302379 White 16.8 x 9.1 in. POP-UP™ box 80 Sheets/Pk.
191301631 Blue 16.8 x 12.5 in. BRAG™ box 160 Sheets/Pk.
1523580 Red 13 x 12.5 in. (33 x 31.75 cm) Quarterfold 50 Sheets/Pk.
191301652 White 16.8 x 12.5 in. BRAG™ box 160 Sheets/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 191303474 Supplier Kimberly-Clark Professional™ Supplier No. 05930

Absorb oil and water faster than rags or shop towels

  • Made with patented Hydroknit™ fast-absorbing material and designed to feel like cloth
  • Use for heavy-duty cleaning, wiping parts, collecting metal shavings, prepping surfaces with solvents, and scrubbing rough surfaces
  • Retain strength through harsh use, even when used with solvents
  • Choice of three colors and packaging styles

Order Info

Dispenser for 15-235-80 Quarterfold Towels is sold separately.

Specifications

Product Type Heavy-duty Wiper
Length (English) 16.8 in.
Length (Metric) 42.67 cm
Width (English) 16.8 in.
Width (Metric) 23.11 cm
Material Non-woven Polyproylene Cellulose
Color Red
Dimensions (L x W) 16.8 x 9.1 in.
Format POP-UP™ box
For Use With (Application) General-Purpose
Packaging Quantity 76 Sheets/Pk.
Show More Show Less