missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ X70 Wipers

Catalog No. 19014866
Change view
Click to view available options
Color:
Blue
White
White/Red
Dimensions (L x W):
13 x 12.5 in. (33 x 31.75 cm)
13.4 x 12.5 in.
13.4 x 9.8 in.
16.6 x 14.9 in.
16.8 x 9.1 in.
23.5 x 12.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19014866 White 13.4 x 9.8 in.
1798693 White 16.6 x 14.9 in.
19014872 Blue 16.8 x 9.1 in.
0666667 White 13.4 x 12.5 in.
1523581 White 13 x 12.5 in. (33 x 31.75 cm)
19137201 White/Red 23.5 x 12.5 in.
19812925 White 16.8 x 9.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19014866 Supplier Kimberly-Clark Professional™ Supplier No. 41702

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal rag replacements

  • Wipers combine the best qualities of disposable wipers and scrap rags
  • Super absorbent industrial cleaning wipers can be used almost anywhere to clean oil, solvents — virtually any industrial spill
  • Made from fast-absorbing Hydroknit™ material, an extra-strong nonwoven fabric blend that won't tear or fall apart even during heavy-duty cleaning
  • Textured design won't scratch delicate surfaces

Order Info

Available in quarterfold, flat, rolls and two dispensers in blue, white or red (food service).

Specifications

Product Type Medium-duty Cloth
Length (English) 13.4 in.
Length (Metric) 34 cm
Width (English) 13.4 in.
Width (Metric) 24.89 cm
Material Non-woven Polyproylene Cellulose
Absorbancy Super
Color White
Disposable Single-use
Dimensions (L x W) 13.4 x 9.8 in.
For Use With (Application) Ideal for all manufacturing and maintenance and repair
Show More Show Less