missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ L40 Wipers

Catalog No. 06666132
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
06666132 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06666132 Supplier Kimberly-Clark Professional™ Supplier No. 05701
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for a wide range of industrial cleaning and personal wiping tasks. Kimberly-Clark WypAll L40 Wipers features DRC (Double Re-Creped) base sheet technology and easily absorbs liquids, lubricants and oils.

  • DRC (Double Re-Creped) base sheet technology creates an absorbent sponge-like inner layer that absorbs liquids fast, with soft, touchable outer layer
  • Soft enough for use on face and hands

Specifications

Product Type General Purpose Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Double Re-crepe Cellulose
Autoclavable Not Autoclavable
Color White
Disposable Single-use
Dimensions (L x W) 12 x 12.5 in. (30.5 x 31.75 cm)
Format 1/4 Fold
For Use With (Application) General-Purpose
Packaging Quantity 56 Sheets/Pk.
Ply 2-ply
Sterility Non-sterile
Green Features FSC
Show More Show Less