missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ L40 Towels

Catalog No. 19072590
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19072590 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19072590 Supplier Kimberly-Clark Professional™ Supplier No. 05796

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

L40 Towels are strong, soft and absorb liquids quickly

  • Oustanding general-purpose towels
  • Absorbent and tough with a plush outer layer that's touchable and soft
  • Each sheet measures 10 x 13.2 in.
  • Absorbs liquids, lubricants and oils, yet gentle enough for use on face and hands
  • Popular choice for patient wiping in healthcare industries – keep them folded for tasks like bathing or unfold for patient drying
  • 200 white towels per center-pull roll, 2 rolls per case

Specifications

Product Type Wiper
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 13.2 in.
Width (Metric) 33.54 cm
Material Double Re-crepe Cellulose
Color White
For Use With (Application) Liquids, lubricants, oils
Sterility Non-sterile