missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ L30 Multipurpose Wipers

Catalog No. 296356689
Change view
Click to view available options
Dimensions (L x W):
13.3 x 12.4 in.
15.2 x 9.8 in.
9.8 x 10 in. (24.9 x 25.4 cm)
9.8 x 16.4 in.
10.4 x 11 in.
12 x 12.5 in.
Format:
Centerfeed Roll
Jumbo roll
POP-UP™ box
Quarterfold
Small roll
Packaging Quantity:
100 Wipers/Pk.
120 Wipers/Pk.
300/Roll
70 Wipers/Roll
90 Sheets/Pk.
950 Wipers/Roll
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format Packaging Quantity
296356689 9.8 x 10 in. (24.9 x 25.4 cm) POP-UP™ box 120 Wipers/Pk.
296354704 10.4 x 11 in. Small roll 70 Wipers/Roll
19065787 12 x 12.5 in. Quarterfold 90 Sheets/Pk.
296356692 13.3 x 12.4 in. Jumbo roll 950 Wipers/Roll
29633999 9.8 x 16.4 in. POP-UP™ box 120 Wipers/Pk.
29633996 9.8 x 16.4 in. POP-UP™ box 100 Wipers/Pk.
19045449 15.2 x 9.8 in. Centerfeed Roll 300/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 296356689 Supplier Kimberly-Clark Professional™ Supplier No. 03086
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cloth-like feel at an affordable price

Ideal for light-duty cleanups, janitorial and maintenance wiping and process line wiping and cleaning

  • Lighter weight wiper featuring unique DRC process
  • Strong, yet soft enough for personal use
  • Great replacement for airlaid wipers

Specifications

Product Type Multi-purpose Wipe
Length (English) 9.8 in.
Length (Metric) 24.9 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Material Double Re-crepe Cellulose
Color White
Dimensions (L x W) 9.8 x 10 in. (24.9 x 25.4 cm)
Format POP-UP™ box
For Use With (Application) Ideal for light duty cleanups, janitorial and maintenance wiping, and process line wiping and cleaning
Packaging Quantity 120 Wipers/Pk.
Show More Show Less