missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ WypAll™ L30 Multipurpose Wipers
Description
Cloth-like feel at an affordable price
Ideal for light-duty cleanups, janitorial and maintenance wiping and process line wiping and cleaning
- Lighter weight wiper featuring unique DRC process
- Strong, yet soft enough for personal use
- Great replacement for airlaid wipers
Specifications
Specifications
| Product Type | Multi-purpose Wipe |
| Length (English) | 10.4 in. |
| Length (Metric) | 26.41 cm |
| Width (English) | 11 in. |
| Width (Metric) | 27.94 cm |
| Material | Double Re-crepe Cellulose |
| Color | White |
| Dimensions (L x W) | 10.4 x 11 in. |
| Format | Small roll |
| For Use With (Application) | Ideal for light duty cleanups, janitorial and maintenance wiping, and process line wiping and cleaning |
| Show More |