missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Write-On™ Paper Label Tapes

Catalog No. 03411607
Change view
Click to view available options
Color:
Assorted
Green
Red
White
White, Yellow, Green
Yellow
Dimensions (L x W):
13.7 m x 1.9 cm
13.7 m x 12.7 mm
13.7 m x 19 mm
13.7 m x 25.4 mm
36.4 m x 1.9 cm
36.4 m x 12.7 mm
36.4 m x 19 mm
36.4 m x 25.4 mm
36.4 m x 25.4mm
54.6 m x 19 mm
Diameter (English):
1 in.
3 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Diameter (English)
03411607 Green 13.7 m x 19 mm 1 in.
03411601 White 13.7 m x 19 mm 1 in.
03411619 Green 36.4 m x 19 mm 3 in.
03411609 White 36.4 m x 12.7 mm 3 in.
03411628 White 54.6 m x 19 mm 3 in.
03411610 White 36.4 m x 19 mm 3 in.
03411604 Yellow 13.7 m x 19 mm 1 in.
03411602 White 13.7 m x 25.4 mm 1 in.
03411608 Green 13.7 m x 25.4 mm 1 in.
03411611 White 36.4 m x 25.4mm 3 in.
03411614 Red 36.4 m x 25.4 mm 3 in.
03411606 Green 13.7 m x 12.7 mm 1 in.
03411620 Green 36.4 m x 25.4 mm 3 in.
11865109 White, Yellow, Green 13.7 m x 1.9 cm 1 in.
11865110 Assorted 36.4 m x 1.9 cm 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 03411607 Supplier Bel-Art™ Supplier No. F134820075
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use pencil, ball-point pen, or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Paper label tapes resist moisture and most solvents and are great for use in low temperature applications.

  • Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
  • Peels off without leaving a sticky residue
  • Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
  • Colored paper with rubber resin adhesive resists moisture and most solvents
  • Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
  • Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy

Specifications

Autoclavable Autoclavable
Adhesive Type Rubber, Resin
Coating None
Color Green
Display Blank
Finish Matte
Format Roll
Material Paper
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Ultra Reflective Letter Label
Sterility Non-sterile
For Use With (Application) For use in low temperature applications
Quantity 4/Pk.
Dimensions (L x W) 13.7 m x 19 mm
Length (English) 15 yd.
Length (Metric) 13.7 m
Width (English) 0.75 in.
Width (Metric) 19 mm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Show More Show Less