missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Write-On™ Paper Label Tapes
Use pencil, ball-point pen, or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Paper label tapes resist moisture and most solvents and are great for use in low temperature applications.
Supplier: Bel-Art™ F134820050
Description
Use pencil, ball-point pen, or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Paper label tapes resist moisture and most solvents and are great for use in low temperature applications.
- Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
- Peels off without leaving a sticky residue
- Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
- Colored paper with rubber resin adhesive resists moisture and most solvents
- Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
- Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy
Chemical Identifiers
| Autoclavable | |
| None | |
| Roll | |
| Single-side Printable | |
| Ultra Reflective Letter Label | |
| For use in low temperature applications |
| Rubber, Resin | |
| Blank | |
| Paper | |
| Ink Jet | |
| Non-sterile |
Specifications
| Autoclavable | |
| None | |
| Blank | |
| Roll | |
| Single-side Printable | |
| Ultra Reflective Letter Label | |
| For use in low temperature applications | |
| 13.7 m x 12.7 mm | |
| 13.7 m | |
| 12.7 mm | |
| 2.54 cm |
| Rubber, Resin | |
| Green | |
| Matte | |
| Paper | |
| Ink Jet | |
| Non-sterile | |
| 6/Pk. | |
| 15 yd. | |
| 0.5 in. | |
| 1 in. |