missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Write-on Globe

Catalog No. S000859
Change view
Click to view available options
Diameter (English):
12.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
S000859 12.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S000859 Supplier United Scientific™ Supplier No. WRTGLB32

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

This Write on Globe 32 cm is suitable for writing with a dry erase marker.

This whiteboard globe is suitable for writing with a dry erase marker. Map out plate tectonics, weather patterns or any other aspect worthy of global study. Country outlines, deserts, latitude and longitude are clearly printed on the globe. For use with dry erase markers only, and globe should be wiped clean after each use.

  • Warm and cold ocean current flow is indicated
  • Screw on 7.5 in. wide base for stable use
  • Globe is 12.5 in. in diameter

Specifications

Diameter (English) 12.5 in.
Product Type Globe - Writable