missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flask Shaker, Variable Speed

Catalog No. 14400602
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Frequency:
50 Hz
60 Hz
Voltage:
115 V
220 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency Voltage
14400602 60 Hz 115 V
14400603 50 Hz 220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 missing translation for 'options'
Catalog No. 14400602

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High performance flask shaker with expansion capabilities to meet all of your laboratory needs.

  • Variable Speed with Timer
  • Accommodates 8 Vessels
  • Shafts and Clamps Included
  • 385 OSC per Minute
  • Max tested Load at 10 LBS

Specifications

Oscillation 0 to 450 Oscillations/min.
Tilt Angle 0 to 15°
Voltage 115 V
Holds 8 x 250 mL vessels
Load Bearing Capacity (English) 10 lb.
Frequency 60 Hz
Shipping Weight (English) 70 lb.
Includes Side Arm Shafts, Clamps, Power Cord, Manual, Allen Wrench, Lever Arm Break
No. of Positions 8
Timer Range 0 to 60 min.