missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Wrinkle Textured Latex Coated Cotton Gloves
Description
- Heavy duty protection
- Fully coated with natural latex
- Texturized finish for enhanced grip
- Cotton flannel liner increases comfort
- Optional elasticated back for a secure fit
- Reinforced safety cuff provides additional protection
- In compliance 21 CFR 177.2600
Specifications
Specifications
| Back Material | Cotton |
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Chemotherapeutic Rated | No |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Cuff Material | Reinforced Cotton |
| Coating Material | Latex |
| Color | Yellow |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Show More |