missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Woulff Bottle

Catalog No. 036302942
Change view
Click to view available options
Volume (Metric):
6.76 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
036302942 6.76 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 036302942 Supplier Heidolph™ Supplier No. 036302942

For separating condensate to protect the valves of the vacuum pump, standard vacuum laboratory bottles can be used. Screw connection for easy emptying and cleaning, compatible with all Hei-VAP configurations

Specifications

Color Clear
Description For separating condensate to protect the valves of the vacuum pump, standard vacuum laboratory bottles can be used. Screw connection for easy emptying and cleaning, compatible with all Hei-VAP configurations, volume of 200 mL
Type Rotary Evaporator Accessory
For Use With (Equipment) Hei-VAP Core, Hei-VAP Expert, Hei-VAP Ultimate, Hei-VAP Expert, Hei-VAP Expert Control, Hei-VAP Ultimate Control Rotary Evaporator
Holds 1
Includes Woulff bottle
Quantity 1 Ea.
Volume (English) Sample 6.76 oz.
Volume (Metric) 6.76 oz.
Volume (Metric) Sample 200 mL
Dimensions (L x W x H) 3.5 x 2.25 x 5.5 in.
Length (English) 3.5 in.
Length (Metric) 8.89 cm
Width (English) 2.25 in.
Width (Metric) 5.72 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Net Weight (English) 0.5 lb.
Net Weight (Metric) 0.5 lb.
Show More Show Less