missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Workstation Scan and Print Basic Kit with BBP12 Printer and Scanner

Catalog No. 19129125
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19129125 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19129125 Supplier Brady™ Supplier No. BWSSPSBBP12

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brady Workstation Scan and Print Basic Kit, create production label workflows using a Brady BBP12 printer and CR1400 barcode scanning device.

Scan Mode - Scan existing barcodes to capture data and transfer onto a new label template.CVS Mode - Scan the name of a CSV file to print a specified batch of labels. Custom Script Mode - Perform advanced label operations such as parse scanned data or serialize labels. Scalable Workflows - Expand workflows to additional workstations on large projects using the Export and Import feature. Setup as many workflows as needed.

Specifications

Product Type Printer
Color Blue
Display Type Color LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Dimensions (L x W x H) 10.21 x 7.99 x 7.54 in.
Color Capability Monochrome
Includes BBP12, Code Reader 1400 Scanner, Scan and Print Suite CD
Memory 64 MB SDRAM,SD Flash Memory Card Reader
Print Speed 4 in./sec.
Resolution 300 dpi
Operating System Windows™ 7 (32- or 64-bit);Windows™ 7 Enterprise;Windows™ 7 Professional;Windows™ 7 SPI;Windows™ 7 Ultimate;Windows™ 8 (32- or 64-bit);Windows™ 8 Professional (32 or 64 bit);Windows™ 8.1 (32- or 64-bit);Windows™ 8.1 Enterprise;Windows™ 8.1 Professional;Windows™ 10
Quantity 1 Ea.
Power Supply Details 100 to 240 V, 50 to 60 Hz
Show More Show Less