missing translation for 'onlineSavingsMsg'
Learn More

Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-425

Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of permanent polypropylene and is used for thermal transfer printers.

Supplier:  Brady™ THT74253

 View more versions of this product

Catalog No. 19109391



Description

Description

  • Available in various sizes
Specifications

Chemical Identifiers

UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Acrylic
Matte
Polypropylene
Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates
-70°C
-94°F to 266°F
0.1143 mm
Recommended ribbon series: R4300; R4500; R6200; R6400
White
Roll
Thermal Transfer
BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Rectangle
0.0045 in.

Specifications

UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Acrylic
Matte
Polypropylene
Thermal Transfer Printer Label
BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
-70°C
3000 Label(s) / Roll
Rectangle
69.85 x 31.75 mm (W x H)
-70°C to +80°C
0.1143 mm
31.75 x 69.85 mm
69.85 mm
1.25 in.
THT-7-425-3
Recommended ribbon series: R4300; R4500; R6200; R6400
White
Roll
Thermal Transfer
Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates
1
THT-7-425-3
3000/Pk.
69.85 mm (W) x 31.75 mm (H)
-94°F to 266°F
0.0045 in.
34.93 mm
2.75 in.
69.85 mm
31.75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents