missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-425
Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of permanent polypropylene and is used for thermal transfer printers.
Supplier: Brady™ THT204251
Description
- Available in various sizes
Chemical Identifiers
| UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
| Acrylic | |
| Matte | |
| Polypropylene | |
| Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates | |
| -70°C | |
| -94°F to 266°F | |
| 0.1143 mm |
| Recommended ribbon series: R4300; R4500; R6200; R6400 | |
| White | |
| Roll | |
| Thermal Transfer | |
| BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
| Rectangle | |
| 0.0045 in. |
Specifications
| UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
| Acrylic | |
| Matte | |
| Polypropylene | |
| Thermal Transfer Printer Label | |
| BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
| -70°C | |
| 1000 Label(s) / Roll | |
| Rectangle | |
| 76.2 x 127 mm (W x H) | |
| -70°C to +80°C | |
| 0.1143 mm | |
| 127 x 76.20 mm | |
| 76.2 mm | |
| 5 in. | |
| THT-20-425-1 |
| Recommended ribbon series: R4300; R4500; R6200; R6400 | |
| White | |
| Roll | |
| Thermal Transfer | |
| Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates | |
| 1 | |
| THT-20-425-1 | |
| 1000/Pk. | |
| 76.20 mm (W) x 127.00 mm (H) | |
| -94°F to 266°F | |
| 0.0045 in. | |
| 130.18 mm | |
| 3 in. | |
| 76.20 mm | |
| 127 mm |