missing translation for 'onlineSavingsMsg'
Learn More

Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-425

Catalog No. 19109277
Change view
Click to view available options
Size (Metric):
101.6 x 50.8 mm (W x H)
101.6 x 76.2 mm (W x H)
69.85 x 31.75 mm (W x H)
76.2 x 127 mm (W x H)
76.2 x 50.8 mm (W x H)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19109277 76.2 x 50.8 mm (W x H)
19109292 76.2 x 127 mm (W x H)
19109360 101.6 x 50.8 mm (W x H)
19109391 69.85 x 31.75 mm (W x H)
19109400 101.6 x 76.2 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19109277 Supplier Brady™ Supplier No. THT194251
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of permanent polypropylene and is used for thermal transfer printers.

  • Available in various sizes

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description Recommended ribbon series: R4300; R4500; R6200; R6400
Adhesive Type Acrylic
Color White
Finish Matte
Format Roll
Material Polypropylene
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-19-425-1
No. per Pack 1000 Label(s) / Roll
Quantity 1000/Pk.
Shape Rectangle
Size 76.20 mm (W) x 50.80 mm (H)
Size (Metric) 76.2 x 50.8 mm (W x H)
Temperature Range (English) -94°F to 266°F
Temperature Range (Metric) -70°C to +80°C
Thickness (English) 0.0045 in.
Thickness (Metric) 0.1143 mm
Vertical Repeat (Metric) 53.98 mm
Dimensions (L x W) 50.80 x 76.20 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Height (English) 2 in.
Height (Metric) 50.8 mm
Alternate Part Number THT-19-425-1
Show More Show Less