missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Wooden Slide Staining Bottle Stands

Catalog No. S39743
Change view
Click to view available options
For Use With (Equipment):
12 x 125mL bottles
12 x 30mL bottles
12 x 60mL bottles
Width (Metric):
305 mm
324 mm
356 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Width (Metric)
S39743 12 x 125mL bottles 356 mm
S39741 12 x 30mL bottles 305 mm
S39742 12 x 60mL bottles 324 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S39743 Supplier Eisco™ Supplier No. BI0096C
Only null left

Convenient wooden slide staining bottle stands keep your microscope staining supplies organized and easy to access with a tiered configuration, cut out wells for bottles, and slots to hold up to 5 slides.

  • Made from polished hardwood
  • Precisely cut wells secure up to 12 bottles
  • Tiered design makes locating and accessing dropping bottles easier
  • Slots to hold up to 5 (75 x 25 mm) slides

Warranty

1 year limited manufacturer warranty

Specifications

Autoclavable Autoclavable
Color Brown
Holds 125 mL Bottles
Material Wood
Positions 12
Shape Rectangular
Sterility Non-sterile
For Use With (Application) Microscopy
For Use With (Equipment) 12 x 125mL bottles
Quantity 1
Size 14 x 6.75 x 2.25 in.
Length (Metric) 171 mm
Includes None
Product Type Staining Rack
Height (Metric) 57 mm
Width (Metric) 356 mm
Show More Show Less