missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Wooden Pipette Stand, 12 Place

Catalog No. S41135
Change view
Click to view available options
Positions:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S41135 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41135 Supplier Eisco™ Supplier No. CH0589
Only null left

Accommodates up to 12 pipettes horizontally

Slots for pipettes are 1/2 in. wide

Warranty

1 year limited manufacturer warranty

Specifications

Autoclavable Not Autoclavable
Color Brown
Holds Pipettes
Material Wood
Positions 12
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Pipette Storage
For Use With (Equipment) Seroligical Pipette
Length (Metric) 9.52 cm
Length (English) 3.75 in.
Width (English) 8.75 in.
Height (English) 8.75 in.
Weight (Metric) 408.23 g
Product Type Pipette Rack
Shelves None
Height (Metric) 23 cm
Width (Metric) 26 cm
Show More Show Less