missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Wooden Lens Holder

Catalog No. S27410
Change view
Click to view available options
Material:
Wood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S27410 Wood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27410 Supplier Eisco™ Supplier No. PH0550A

V-shaped wooden lens holder for use with lenses and mirrors while demonstrating the principles of light and color.

  • Accommodates lenses or mirrors up to 76 mm diameter
  • Holds convex or concave lenses and mirrors
  • Index mark engraved on each end of the base
  • Dimensions: 5 x 3.75 x 1.87 in.
  • Lenses and mirrors not included

Specifications

Material Wood
For Use With (Application) Demonstrating the Principles of Light and Color
Product Type Lens Holder
Shape V-shaped
Dimensions (L x W x H) 5 x 3.75 x 1.87 in.