missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Wood Shelf With Clips For Wood Laminate Corrosives Safety Cabinet

Catalog No. 19822493
Change view
Click to view available options
Length (English):
16.875 in.
Width (English):
34 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19822493 16.875 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19822493 Supplier Justrite™ Supplier No. 24168

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Increase the efficiency and space of existing cabinetry. The Justrite™ Wood Shelf With Clips For Wood Laminate Corrosives Safety Cabinet is a replacement shelf and clips for wood laminate cabinet #24140.

  • Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
  • Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
  • High performance, self-latching doors close easily and securely for maximum protection under fire conditions
  • Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
  • For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
  • Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
  • They adjust on 3 in. centers for versatile storage
  • Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
  • Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
  • The ChemCor thermoplastic coating on all interior surfaces provides superior protection against corrosion from drips and off-gassing from harsh chemicals
  • Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals
  • Non-porous surface resists staining and cleans up easily

Specifications

Product Type Shelf
Length (English) 16.875 in.
Width (English) 34 in.
Includes Shelf and clips
For Use With (Equipment) Cabinet Model No 24140
Material Wood
Color White