missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wood Adjustable Height Table, 72 in. Wide, Black Phenolic Work Surface

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wood Adjustable Height Tables have a structural steel upper frame that is wrapped with wood rails for maximum strength.
- The tables are adjustable in height via a stainless steel insert with in the 2.25 in. wooden legs
- They are adjustable in 1 in. increments, from 30 to 36 in. and include nylon leveling feet.
- They are desgiend to accommodate the wood mobile cabinets in the Fisherbrand Program
Compliance
SEFA 8
Specifications
Specifications
| Width (English) | 72 in. |
| Color | Mocha Stain |
| Depth (Metric) | 76.2 cm |
| Includes | Table Frame, Phenolic Work Surface, Stainless Steel Adjustable Insert, Nylon Leveling Glides |
| Depth (English) | 30 in. |
| Height (English) | 30 to 36 in. |
| Height (Metric) | 76.2 to 91.4 cm |
| Warranty | 2 years |
| Width (Metric) | 182.9 cm |
| Material | Oak Veneer |