missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wood Adjustable Height Table, 72 in. Wide, Black Epoxy Work Surface
GREENER_CHOICE

Catalog No. p-7146221
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB6528EAM1 Natural Stain Maple Veneer
FB6528EAM2 Honey Stain Maple Veneer
FB6528EAM3 Amber Stain Maple Veneer
FB6528EAM4 Auburn Stain Maple Veneer
FB6528EAM5 Harvest Stain Maple Veneer
FB6528EAM7 Mocha Stain Maple Veneer
FB6528EAO1 Natural Stain Oak Veneer
FB6528EAO2 Honey Stain Oak Veneer
FB6528EAO3 Amber Stain Oak Veneer
FB6528EAO4 Auburn Stain Oak Veneer
FB6528EAO5 Harvest Stain Oak Veneer
FB6528EAO7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB6528EAM1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Wood Adjustable Height Tables bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Wood Adjustable Height Tables have a structural steel upper frame that is wrapped with wood rails for maximum strength.
  • The tables are adjustable in height via a stainless steel insert with in the 2.25 in. wooden legs
  • They are adjustable in 1 in. increments, from 30 to 36 in. and include nylon leveling feet.
  • They are desgiend to accommodate the wood mobile cabinets in the Fisherbrand Program

Compliance

SEFA 8

Specifications

Color Natural Stain
Height (Metric) 76.2 to 91.4 cm
Includes Table Frame, Epoxy Work Surface, Stainless Steel Adjustable Insert, Nylon Leveling Glides
Depth (Metric) 76.2 cm
Width (English) 72 in.
Depth (English) 30 in.
Height (English) 30 to 36 in.
Warranty 2 years
Width (Metric) 182.9 cm
Material Maple Veneer