missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wood Adjustable Height Table, 48 in. Wide, Black Epoxy Work Surface
Fisherbrand™ Wood Adjustable Height Tables bring quality, warmth and durability to your laboratory.
$13591.48 - $14115.97
Specifications
| Depth (English) | 30 in. |
|---|---|
| Depth (Metric) | 76.2 cm |
| Height (English) | 30 to 36 in. |
| Height (Metric) | 76.2 to 91.4 cm |
| Includes | Table Frame, Epoxy Work Surface, Stainless Steel Adjustable Insert, Nylon Leveling Glides |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
FB6503EAM1
|
N/A | Natural Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAM2
|
N/A | Honey Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAM3
|
N/A | Amber Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAM4
|
N/A | Auburn Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAM5
|
N/A | Harvest Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAM7
|
N/A | Mocha Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAO1
|
N/A | Natural Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAO2
|
N/A | Honey Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAO3
|
N/A | Amber Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAO4
|
N/A | Auburn Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAO5
|
N/A | Harvest Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB6503EAO7
|
N/A | Mocha Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wood Adjustable Height Tables have a structural steel upper frame that is wrapped with wood rails for maximum strength.
- The tables are adjustable in height via a stainless steel insert with in the 2.25 in. wooden legs
- They are adjustable in 1 in. increments, from 30 to 36 in. and include nylon leveling feet.
- They are desgiend to accommodate the wood mobile cabinets in the Fisherbrand Program
Compliance
SEFA 8
Specifications
| 30 in. | |
| 30 to 36 in. | |
| Table Frame, Epoxy Work Surface, Stainless Steel Adjustable Insert, Nylon Leveling Glides | |
| 48 in. |
| 76.2 cm | |
| 76.2 to 91.4 cm | |
| 2 years | |
| 121.9 cm |