missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Women's Poly/Cotton Lab Coats

Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front button closure
- Straight cuffs
- White
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Medium |
| Gender | Women's |
| Material | Polycotton |
| Color | White |
| Closure Type | Buttons |
| Cuff Style | Open |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Show More |