missing translation for 'onlineSavingsMsg'
Learn More

Dickies Women's Navy Industrial 774™ Work Pant

Work pants that sit slightly below the waist with a traditional fit through the seat and thigh. The tough polyester/cotton twill resists wrinkles and releases stains. It's a clean, straightforward look versatile enough for women in all types of work.

Supplier:  Dickies FP74DN1634

 View more versions of this product

Catalog No. 17005301

Only null left
Explore available promotions

Description

Description

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye, Ratcheting brass zipper
  • Pocket: Welt back pockets, Dyed to match button secures left back pocket
  • Waistband: Inner-lined, two piece waistband, 2 in.
  • Two back welt pockets - left with button closure
  • Distinctive tunnel belt loops
  • Resists wrinkles
  • Stain release
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Traditional fit in seat and thigh
  • Gender: Female
  • Brand: Dickies™
Specifications

Specifications

16
Polyester, Cotton
Open
4
Women's
Dark Navy
Stitched
34 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions