missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Women's Navy Industrial 774™ Work Pant
Description
- Number of Pockets: 4
- Primary Closure: Hook and Eye
- Wash Care: Home Wash
- Fabric: Body: 8.5 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Stain Release
- Closure: Metal hook and eye, Ratcheting brass zipper
- Pocket: Welt back pockets, Dyed to match button secures left back pocket
- Waistband: Inner-lined, two piece waistband, 2 in.
- Two back welt pockets - left with button closure
- Distinctive tunnel belt loops
- Resists wrinkles
- Stain release
- Country of Origin: Imported, Imported Fabric
- Fit Details: Sits slightly below the waist, Traditional fit in seat and thigh
- Gender: Female
- Brand: Dickies™
Specifications
Specifications
| Size | 8 |
| Gender | Women's |
| Material | Polyester, Cotton |
| Color | Dark Navy |
| Ankle Style | Open |
| Seam Type | Stitched |
| No. of Pockets | 4 |
| Size (English) Inseam | 32 in. |