missing translation for 'onlineSavingsMsg'
Learn More

Dickies Women's Dark Charcoal Short Sleeve Industrial Work Shirt

Catalog No. 17005572
Change view
Click to view available options
Size:
2X-Large (Regular)
Large (Regular)
Medium (Regular)
Small (Regular)
X-Large (Regular)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005572 Small (Regular)
17005573 Medium (Regular)
17005574 Large (Regular)
17005575 X-Large (Regular)
17005576 2X-Large (Regular)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17005572 Supplier Dickies Supplier No. 5350DC RG S

Work shirt ideal for a wide variety of jobs nad designed to work hard for you. It is constructed of permanent press poplin with mitered front pockets.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resitant
  • Collar: Two piece convertible collar
  • Pocket: Hex chest pockets
  • Fade resistant
  • Dickies logo at bottom and on the side of left pocket
  • Country of Origin: Imported, Imported Fabric
  • Gender: Female
  • Brand: Dickies™

Specifications

Size Small (Regular)
Gender Women's
Material Cotton, Polyester
Color Dark Charcoal
Neck Style Gripper
Seam Type Sewn
Sleeve Style Short Sleeve