missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire and Cable Identification BBP33 Labels: Four per Row
Wire and Cable Identification BBP33 Labels (Four per Row) are Nylon Cloth (B-499) or Vinyl Cloth (B-498) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
Supplier: Brady™ B331498
Description
- The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
Chemical Identifiers
| White | |
| Die-cut | |
| Thermal Transfer | |
| Non-sterile | |
| 4 |
| Consignment | |
| Single-side Printable | |
| Identification Label | |
| BBP™ 33 Printer | |
| -40°C |
Specifications
| RoHS, UL | |
| Rubber, Repositionable | |
| Consignment | |
| Die-cut | |
| Single-side Printable | |
| Identification Label | |
| Wire and cable label | |
| 20.30 mm | |
| -40°C | |
| 5000/Pk. | |
| LabelMark, MarkWare | |
| -40°C to +79.4°C | |
| 0.0073 in. | |
| 8.90 mm | |
| 0.2 in. | |
| 19.05 mm | |
| 0.2 in. | |
| B33-1-498 |
| Repositionable Vinyl Cloth Labels for the BBP33 Printer | |
| White | |
| Gloss | |
| Vinyl Cloth | |
| Thermal Transfer | |
| Non-sterile | |
| BBP™ 33 Printer | |
| 4 | |
| 5000 Labels/Box | |
| Rectangle | |
| -40°F to 175°F | |
| 55 lb./in. | |
| 0.185 mm | |
| 0.25 x 0.75 in. | |
| 0.75 in. | |
| 85.09 mm | |
| 6 mm |