missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Wire Bijou Bottle Tube Rack

Catalog No. 361056879
Change view
Click to view available options
Holds:
Tubes (25 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
361056879 Tubes (25 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361056879 Supplier Heathrow Scientific™ Supplier No. HS120086
Only null left

Holds low profile tubes up to 25 mm in diameter. Wire Bijou Bottle Tube Rack can be autoclaved.

  • Suitable for Bijou bottles and low profile tubes up to 25 mm diameter
  • Mesh bottom support
  • Chemically-resistant epoxy-coated steel wire
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (25 mm)
Material Epoxy-coated Steel
Positions 50
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Bijou and low profile bottles
Dimensions (L x W x H) 29.14 x 15.54 x 3.2 cm
Length (Metric) 29.14 cm
Diameter (Metric) Opening 25 mm
Product Type Low Form Tube Rack
Shelves 2 Tiers
Height (Metric) 3.2 cm
Array 5 x 10
Width (Metric) 15.54 cm
Show More Show Less