missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex™ Wipe Holder with Lid and Mount
This Wipe Holder holds and dispenses BluSorb or equivalent wipes for your convenience.
$170.07 - $212.59
Specifications
| Product Type | Lab Wiper Dispenser |
|---|---|
| Color | Clear |
| Holds | Wipes |
| Material | PETG |
| No. of Compartments | 1 |
| Catalog Number | Mfr. No. | Mounting | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mounting | Price | Quantity & Availability | |||||
|
22000810
|
Poltex™
BLUWIPLIDM |
Magnetic Mount |
Each for $212.59
|
|
|||||
|
22000807
|
Poltex™
BLUWIPLIDT |
Double-sided Tape |
Each for $206.91
|
|
|||||
|
22000805
|
Poltex™
BLUWIPLIDW |
Screw Mount |
Each for $170.07
|
|
|||||
Description
- Lid helps to keep contents clean
- Durable, cleanable PETG construction
- Choose from wall mount (screws/anchors included) VHB tape mount (very high bond tape included), or magnet mount (powerful magnets included)
Specifications
| Lab Wiper Dispenser | |
| Wipes | |
| 1 |
| Clear | |
| PETG | |
| Hinged Lid |