missing translation for 'onlineSavingsMsg'
Learn More

Poltex Wipe Holder

Holds 9 x 9 in. wipes. Poltex Wipe Holder is ideal for securely holding wipes up and out of the way.

$304.79 - $370.11

Specifications

Color Clear
Dimensions (L x W x H) 9.5 x 9.5 x 4 in.
Material Acrylic
Product Style Open Top and Front
For Use With (Application) Holding 9 x 9 in. wipes
View More Specs

Products 2
Catalog Number Mfr. No. Mounting Price Quantity & Availability  
Catalog Number Mfr. No. Mounting Price Quantity & Availability  
22000229
Encompass
View Documents Promotion Details
Poltex
WIPHLDACM
Magnetic Mount
Each for $370.11
Only null left
 
22000230
Encompass
View Documents Promotion Details
Poltex
WIPHLDACW
Pre-drilled Holes
Each for $304.79
Only null left
 
Description

Description

  • Holds 9 x 9 in. wipes
  • Made from 0.25 in. thick acrylic
  • nside dimensions: 9.5 x 9.5 x 4 in.
  • Clear

  • Available with magnets or holes for mounting
Specifications

Specifications

Clear
Acrylic
Holding 9 x 9 in. wipes
9.5 x 9.5 x 4 in.
Open Top and Front
0.25 in.
Videos
SDS
Documents

Documents