missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Window Washing Tools

Catalog No. p-7146977
Change view
Click to view available options
Handle Type:
ACME Handle Connection
QD Handle Connection
Length (Metric):
30.5 cm
45.7 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Type Length (Metric)
19116702 ACME Handle Connection 30.5 cm
19116703 ACME Handle Connection 45.7 cm
19116708 QD Handle Connection 30.5 cm
19116709 QD Handle Connection 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19116702 Supplier Micronova™ Supplier No. QPWT12
Only null left

This dual-sided, stainless steel window washing tool features a T-Mop on one side for detergent and rinsing agent application, and a rubber squeegee blade on the other for a streak-free finish. Designed for use with TMopTM and Slim-TTM series Mop covers.

The Micronova Window Washing Tool is a simple and efficient method for cleaning and sanitizing windows, panels and other smooth surfaces in clean and controlled environments. Available with either an ACME threaded end for plastic handles (QPWT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDWT).

  • Dual-sided, window washing tool
  • Simple and efficient method for cleaning windows to a streak-free finish
  • Ideal for cleaning and sanitizing windows, panels and other smooth surfaces
  • Designed for use in cleanrooms and controlled environments
  • T-Mop on one side, and a squeegee on the other
  • 304 electropolished stainless steel frame and a rubber squeegee blade
  • Works with TMop™ and Slim-T™ Mop series covers
  • QPWT — ACME threaded end for attachment to Micronova plastic handles
  • QDWT — Quick Disconnect attachment to SSU series stainless steel handles
  • Available in 12-inch and 18-inch lengths
  • Good resistance to cleaning solutions and strong disinfectants
  • Entire unit is autoclavable

Specifications

Product Type Squeegee Combination Tool
Color-coded No
Handle Type ACME Handle Connection
Sterility Non-sterile
Autoclavable Autoclavable
Content And Storage Store at ambient temperature. Rinse to remove disinfectant before autoclave or storage.
Description Window Washing Tool, TMop, Squeegee combination
Disposable Reusable
For Use With (Application) Cleaning and Sanitizing Windows, Panels and Flooring in Controlled Environments
For Use With (Equipment) Stainless Steel (SSU) Handles and Plastic (STA) Handles
Includes ACME handle connection
Length (English) 12 in.
Length (Metric) 30.5 cm
Material Electro-polished Stainless Steel (304), Acetal fittings, Rubber squeegee blade
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Show More Show Less