missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Multi-tube Jet Solvent NMR/EPR Tube Washer/Dryer
Description
- Conveniently provides hands-free operation throughout the washing and drying cycle
- PTFE solvent cup and PTFE coated transfer tubing eliminate scratches and makes this unit fully resistant to common organic solvents
- Flanged reservoir connection avoids joint freeze while a greaseless joint between the solvent cup and glass reservoir remains contamination free
- Disassembles completely without tools for easy cleaning
- Requires filter flask (sold separately; 1000ml recommended)
Specifications
Specifications
| Material | Borosilicate Glass |
| Product Type | 5-tube Washer |
| Description | Joint type: 24/40 Taper Joint |
| Diameter (Metric) Outer | For tubes 3 to 5mm O.D. |
| Includes | Washer body, solvent cup, and solvent transfer tubing. |
| Model | WG-1209-J1 |