missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Long-tip Sample Transfer NMR Pipettes

Catalog No. 16800120
Change view
Click to view available options
Length (Metric):
349.25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16800120 349.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16800120 Supplier Bel-Art™ Supplier No. 660000020
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for easy transfer of liquid samples contained in narrow spaces. Bel-Art SP Scienceware™ Wilmad™ Long-tip Sample Transfer NMR Pipettes add and remove samples from 5mm OD NMR tubes, long neck volumetric flasks and chromatography columns.

  • Manufactured from high quality ASTM Type 1 Class A glass
  • Resistant to most organic solvents
  • Transparency provides easy control of sample loading
  • Easily attach with a latex bulb (804), sold separately
  • Manufactured in a clean room
  • Free from organic and inorganic contamination
  • Special shaping process ensures a smooth surface to minimize sample loss

Specifications

Length (Metric) 349.25 mm
For Use With (Equipment) 5mm or larger OD and 7 in., 8 in. and 9 in. tubes, 250mmL EPR tubes, flasks with long narrow necks, and chromatography columns.
Material Glass (Type 1, Class A)
Diameter (Metric) Outer 5 mm
Length (English) 13.75 in.
Quantity 100 Pack
Model 803A