missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Screw-Cap NMR Tube
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Screw-Cap NMR Tube is commonly used in sample degasification due to its capability to maintain vacuum quality.
$107.41
Specifications
| Material | Borosilicate Glass |
|---|---|
| Product Type | High Precision NMR Sample Tube |
| Diameter (Metric) Outer | 5 mm |
| Includes | PTFE/Silicon Septum |
| Catalog Number | Mfr. No. | Length (Metric) | Model | Field Strength | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Model | Field Strength | Price | Quantity & Availability | |||
|
16800455
|
Bel-Art™ SP Scienceware™
665050575 |
177.8 mm | 528-TR-7 | 500 MHz |
Each for $107.41
|
|
|||
Description
- Each Screw-Cap Tube comes complete with open top screw cap and PTFE/Silicone septum
- Inert to most organic solvents and compounds but poor to strongly corrosive materials
- Remains reliable after multiple punctures
Specifications
| Borosilicate Glass | |
| High Precision NMR Sample Tube | |
| 5 mm | |
| PTFE/Silicon Septum |