missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps

Ideal for use with water based chemicals and some food products. Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps feature a wide opening making them suitable for solids.

 View more versions of this product

Catalog No. FB02912022A


Only null left

Description

Description

  • Ideal for general lab use with solids and powders
  • Provide an excellent moisture barrier, are translucent, and are impact resistant
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
  • Translucent bottles allow limited viewing of contents
Specifications

Specifications

250 mL
50 mm
179 mm
260
53-400
Wide
Round Wide Mouth Bottle
Polypropylene
67 mm
Natural
41 mm
HDPE
White
Yes
103 mm
Polyethylene Foam
53-400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions