missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KemX Wide Mouth Media Bottle Cap

Description
- Color Coded by Size
- GL45 Thread Size
- Supplied with Replacement Drip-free Pouring Ring
Specifications
Specifications
| Color | Red |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Thickness (Metric) | 25.5 mm |
| Thread Size (Metric) | GL 45 |
| Neck Finish | L4 mm |
| Mouth | Wide |
| Shape | Cylindrical |
| Fit for Purpose | Certified Quality |
| Show More |
Caps are not autoclavable!