missing translation for 'onlineSavingsMsg'
Learn More

KemX Wide Mouth Media Bottle Cap
GREENER_CHOICE

Replacement cap for KemX GL45 Wide Mouth Media Bottle.

Supplier:  KemX GL45H

 View more versions of this product

Catalog No. 01258103


Only null left

Description

Description

  • Color Coded by Size
  • GL45 Thread Size
  • Supplied with Replacement Drip-free Pouring Ring
Specifications

Chemical Identifiers

Polypropylene
Non-sterile
GL 45
Wide
Certified Quality
Media Bottle Cap
Not Autoclavable
1 Ea.
25.5 mm
L4 mm
Cylindrical
25.5 mm
53.9 mm

Specifications

Yellow
1 Ea.
25.5 mm
L4 mm
Cylindrical
25.5 mm
KemX GL45 Media Bottle, 250 mL
Not Autoclavable
Polypropylene
Non-sterile
GL 45
Wide
Certified Quality
Media Bottle Cap
53.9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Caps are not autoclavable!