missing translation for 'onlineSavingsMsg'
Learn More

KemX Wide Mouth Media Bottle Cap
GREENER_CHOICE

Catalog No. 01258102
Change view
Click to view available options
Color:
Green
Pink
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01258102 Green
01258103 Yellow
01258104 Pink
01258105 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01258102 Supplier KemX Supplier No. GL45L
Only null left

Replacement cap for KemX GL45 Wide Mouth Media Bottle.

  • Color Coded by Size
  • GL45 Thread Size
  • Supplied with Replacement Drip-free Pouring Ring

Specifications

Color Green
Material Polypropylene
Quantity 1 Ea.
Sterility Non-sterile
Thickness (Metric) 25.5 mm
Thread Size (Metric) GL 45
Neck Finish L4 mm
Mouth Wide
Shape Cylindrical
Fit for Purpose Certified Quality
Height (Metric) 25.5 mm
Product Type Media Bottle Cap
For Use With (Equipment) KemX GL45 Media Bottle, 100 mL
Diameter (Metric) 53.9 mm
Autoclavable Not Autoclavable
Show More Show Less

Caps are not autoclavable!