missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Wide-Mouth HDPE Packers with Closure

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes.

Supplier:  Thermo Scientific™ 3120250

 View more versions of this product

Catalog No. 05-719-149B


Only null left
Explore available promotions

Description

Description

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes. Thermo Scientific™ Wide-Mouth HDPE Packers enable easy filling and sample retrieval. Available in small quantity lab packs or higher economy bulk packs. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses or unprocessed and ready for your own cleaning procedure.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Caps assembled onto containers
  • Wide mouth easy filling and sample retrieval
  • Recommended for collecting liquid, semi-liquid and viscous samples
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

Specifications

Specifications

8 oz., 250 mL
8 oz.
Natural
1.5 in.
3.81 cm
24
067-4800WBP
Translucent
White
8.9 oz.
Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
117 mm
Foam/LDPE
48-400 mm
250 mL
Metals and water quality, Cyanide, Fluoride
HDPE Packer
2 in.
HDPE
Case of 24
Non-sterile
Metals; Cyanide; Fluoride; Other inorganics
Certified
262 mL
Round
4.6 in.
Polypropylene
51 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions