missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Wide Mouth Bottles with Screw Caps
Transparent and resilient, with a wide mouth for easy filling.
$321.16 - $321.16
Specifications
| Color | Transparent |
|---|---|
| Material | LDPE |
| Quantity | 12/Pk. |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|
14-379-362
|
BRANDTECH™ VITLAB™
93989 |
Pack of 12 Each for $321.16
|
|
||||||
Description
- Bottles crafted from transparent low-density polyethylene
- Screw cap closures made of polypropylene
- Flexible and transparent, suitable for storing various substances including powders and viscous materials
Specifications
| Transparent | |
| 12/Pk. | |
| Single-use | |
| Not Autoclavable |
| LDPE | |
| Non-sterile | |
| Storage and Transport Bottle |