missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont Industrial™ Whizard Ultra Talon Cut-resistant Work Glove
Description
- ANSI Level 3 for abrasion and Category III for particulates
- Cut resistant Talon gloves are recognized and favored by the meat and poultry industries for high protection and performance
- Patented yarn composition combines high strength, high-performance materials with stainless steel, creating high tensile strength, and high cut protection
- Approved for cleanroom use
- Made in the USA
Specifications
Specifications
| Certifications/Compliance | CFR 21 Approved for Food Contact |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Gray |
| Cut Resistance Rating | ANSI A8 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Engineered Yarn |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| Show More |