missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Whizard™ Metal Mesh Hand Gloves
Whizard™ Metal Mesh Hand Gloves protect against cuts and feature micro plasma welded rings with a self-tensioning wrist closure.
$214.14 - $214.14
Specifications
| Hand | Ambidextrous |
|---|---|
| Latex Free | Yes |
| Material | Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| For Use With (Application) | Food, Beef, Chicken, and Pork Processing, Restaurant and Steel Industry |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17200384
|
Wells Lamont™
CM030001 |
X-Small |
Each for $214.14
|
|
|||||
|
17200385
|
Wells Lamont™
WLCCM030002 |
Small |
Each for $214.14
|
|
|||||
|
17200386
|
Wells Lamont™
WLCCM030003 |
Medium |
Each for $214.14
|
|
|||||
|
17200387
|
Wells Lamont™
WLCCM030004 |
Large |
Each for $214.14
|
|
|||||
|
17200388
|
Wells Lamont™
WLCCM030005 |
X-Large |
Each for $214.14
|
|
|||||
|
17200389
|
Wells Lamont™
CM030006 |
2X-Large |
Each for $214.14
|
|
|||||
Description
- Metal rings are micro plasma welded to prohibit the growth of bacteria
- Patented self-adjusting wrist tensioning system with no straps or buckles to fasten
- Metal serial number tag
- Ambidextrous
- Easy to clean
Specifications
| Ambidextrous | |
| Stainless Steel Fiber | |
| Food, Beef, Chicken, and Pork Processing, Restaurant and Steel Industry |
| Yes | |
| Cut-resistant Gloves | |
| Whizard™ Metal Mesh |