missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Whizard™ Defender™ 13 Cut-Resistant Gloves
Description
Patented combination of high-performance fibers and stainless steel creates superior cut resistant properties, eliminating the high cost of lacerations.
- Standard cuff
- Ambidextrous
- Prewashed and preshrunk
- 10 gauge: ANSI A6
- Made in the USA
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | FDA CFR 21, ASTM F2992-15, ASTM D3884-09 |
| Coating Material | Uncoated |
| Color | White, Gray |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Fibers, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| Show More |